18130462
Take Up Unit Bearings
PT INTERNATIONAL
PT INTERNATIONAL
SHCTT207-22
PT INTERNATIONAL PT INTERNATIONAL
Description
SHCTT207-22 TAKE UP BEARING ; ECC PBT 1-3/8"
Take Up Bearing Only; 1-3/8" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; SHC207-22 Insert Part; Thermoplastic Housing Material
Part #
SHCTT207-22
BDI #
18130462
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SHCTT207-22/p/18130462
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.454
EAN
0800675210847
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
SHC207-22
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.1
Long Description
Take Up Bearing Only; 1-3/8" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; SHC207-22 Insert Part; Thermoplastic Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Slot Width
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh