![TB22639H](/medias/INDL-BTUXXXX-UO-TB226-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI3NjB8aW1hZ2UvanBlZ3xhRFJoTDJnd09DOHhNREl3T0RjME1EQTBPRGt5Tmk5SlRrUk1MVUpVVlZoWVdGaGZWVTlmVkVJeU1qWmZNekF3V0RNd01DNXFjR2N8YTlkMjlkZDNkYzAzZDhjMjdjNDMwNzY0ZDJkMmNmMmJlYjg4YWFiYzZhNTNkNWNjYWExYWU0M2QzMDc3MDY3Yg)
![TB22639H](/medias/INDL-BTUXXXX-UO-TB226-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI3NjB8aW1hZ2UvanBlZ3xhRFJoTDJnd09DOHhNREl3T0RjME1EQTBPRGt5Tmk5SlRrUk1MVUpVVlZoWVdGaGZWVTlmVkVJeU1qWmZNekF3V0RNd01DNXFjR2N8YTlkMjlkZDNkYzAzZDhjMjdjNDMwNzY0ZDJkMmNmMmJlYjg4YWFiYzZhNTNkNWNjYWExYWU0M2QzMDc3MDY3Yg)
580772
Take Up Unit Bearings
LINKBELT
LINKBELT
TB22639H
LINKBELT LINKBELT
Description
TB22639H TAKE-UP ROLLER BEARING ; 2-7/16" BORE 1-1/16" SLOT WID
Take Up Bearing Only; 2-7/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; B22639HL Insert Part; Cast Iron Housing Material
Part #
2011745
BDI #
580772
Details
2054.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TB22639H/p/580772
Your Price
$ 2,054.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.847
EAN
0793699501827
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
B22639HL
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Floating Labyrinth
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5850182
Weight / LBS
17.3
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; B22639HL Insert Part; Cast Iron Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh