TU 50 FM https://www.bdiexpress.com/medias/INDSKFTUXXXX-UO-TUFM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NzN8aW1hZ2UvanBlZ3xhREpqTDJneFlTODVORE0yT0RNM056Y3pNelF5TG1wd1p3fGVkOTZkNTI5YmRlMGVhOWFmMWJiNmRkNTA5ODQ1Mjc0MjgyMTNlNzY2MTQxNTAxNDc2ZDFlNDc3NGVmZTU5NTA
1416779 Take Up Unit Bearings 

SKF SKF

TU 50 FM

Description

TU 50 FM

Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YET 210 Insert Part; Cast Iron Housing Material

Part #

TU 50 FM

BDI #
1416779

Details

6065.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 6,065.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.42
EAN
7316571183831
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
YET 210
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Narrow Inner Race | Y Bearing | M Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.skf.com
Weight / LBS
5.291
Long Description
Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YET 210 Insert Part; Cast Iron Housing Material
Slot Width
0.689 Inch | 17.5 Millimeter
Bore
1.969 Inch | 50 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh