1235046
Take Up Unit Bearings
NTN
NTN
UCT215D1
NTN NTN
Description
UCT215D1 TAKE-UP BEARING ; CAST IRON
Take Up Bearing Only; 75MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC215D1 Insert Part; Cast Iron Housing Material
Part #
UCT215D1
BDI #
1235046
Details
1043.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT215D1/p/1235046
Your Price
$ 1,043.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.47
EAN
4547359001945
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC215D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Wide Inner Race | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
16.314
Long Description
Take Up Bearing Only; 75MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC215D1 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.945 Inch | 151 Millimeter
Slot Width
1.024 Inch | 26 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh