https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUGT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjl8aW1hZ2UvanBlZ3xhRFE1TDJneVl5OHhNRFF5TWpRNE9EVTJNemMwTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVZFVYek13TUhnek1EQXVhbkJufDk0MDgxNDVmMGY3OGU3MTFjZTJmMGNmYjQzN2ZhOGM0MmUyY2E5YWFmZWU3NmZjNWY1NzQ5YzIxZDM0MWIxOGI
22279742
Take Up Unit Bearings
DODGE
DODGE
WSTU-GTEZ-50M-SHCR-NL
DODGE DODGE
Description
WSTU-GTEZ-50M-SHCR-NL ; POR TAKE UP BALL BEARING NON-RETURNABLE
Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS400 Take Up Frame; INS-GT-50M-CR Insert Part; Stainless Steel Housing Material
Part #
139035
BDI #
22279742
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-GTEZ-50M-SHCR-NL/p/22279742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.722
EAN
0782477151835
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
WS400
Insert Part Number
INS-GT-50M-CR
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | EZ Kleen | Corrosion Resistant Insert
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
6
Long Description
Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS400 Take Up Frame; INS-GT-50M-CR Insert Part; Stainless Steel Housing Material
Slot Width
0.689 Inch | 17.5 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh