https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjF8aW1hZ2UvanBlZ3xhR0UzTDJnd09DOHhNRFkwTlRjeE16STRPVEkwTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTkRYek13TUhnek1EQXVhbkJufGQ3OWYyNzNkY2IxM2QzZjllMTdkYWQxYjI5MzFhNWM4ODFmYzc3MDA1OGE5Yzc1ZjVmMDFiMGQwMGY5OGI2YzE
248700
Take Up Unit Bearings
DODGE
DODGE
WSTU-SCMED-112
DODGE DODGE
Description
WSTU-SCMED-112 TAKEUP BALL BEARING
Take Up Bearing Only; 1-3/4" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS400 Take Up Frame; INS-SCMED-112 Insert Part; Cast Iron Housing Material
Part #
076195
BDI #
248700
Details
341.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCMED-112/p/248700
Your Price
$ 341.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.676
EAN
0782476483722
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS400
Insert Part Number
INS-SCMED-112
Housing Material
Cast Iron
Other Features
Single Row | Extreme Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.9
Long Description
Take Up Bearing Only; 1-3/4" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS400 Take Up Frame; INS-SCMED-112 Insert Part; Cast Iron Housing Material
Bore
1.75 Inch | 44.45 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh