Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19111108G https://www.bdiexpress.com/medias/INDMOIFBXXXX-1911-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjZ8aW1hZ2UvanBlZ3xhRFV4TDJnMU1DODVOVGMxTWpZNU1EY3lPVEkyTG1wd1p3fGIzZjYzM2FmMzI2YzgzZTIzM2I4ODExZjI0YzY3ZGM3M2RjNGY4MjFhMWJjOWM4MTllMDJmYTYwOGM1OGJhYjg
659075 Flange Block Bearings 

MOLINE BEARING MOLINE BEARING

19111108G

Description

19111108G FLANGE ROLLER BEARING ; 1-1/2" M2000 4-BOLT EXP W/GARTER SL

Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Garter Spring Seal

Part #

19111108G

BDI #
659075

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MOLINE BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.01
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Garter Spring
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.molinebearing.com
Weight / LBS
7
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Garter Spring Seal
Bolt Spacing
3.531 Inch | 89.7 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Nominal Bolt Circle Diameter Round
5 Inch | 127 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh