https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160178-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDF8aW1hZ2UvanBlZ3xhRE5oTDJnMk9DOHhNREUwTWpFM09USTVOVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBeE56aGZNekF3V0RNd01DNXFjR2N8ODRjMzMzNDVkNzg0MzY1ODZmOGM3M2JhMjQ5NzJiZjJiOTRiYzQzYTYwNjRmN2YzOGY3MTg2YWY3ZDgxNjMyNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160178-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDF8aW1hZ2UvanBlZ3xhRE5oTDJnMk9DOHhNREUwTWpFM09USTVOVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBeE56aGZNekF3V0RNd01DNXFjR2N8ODRjMzMzNDVkNzg0MzY1ODZmOGM3M2JhMjQ5NzJiZjJiOTRiYzQzYTYwNjRmN2YzOGY3MTg2YWY3ZDgxNjMyNg
25160178
Flange Block Bearings
SYSTEM PLAST
SYSTEM PLAST
59204ZB (UFLX204-20ME-OEC)
SYSTEM PLAST SYSTEM PLAST
Description
59204ZB (UFLX204-20ME-OEC) ; FLANGE BLOCK BEARING
Flange Block Bearing; 20MM Bore; 2 Bolt; Eccentric Collar Mounting; Black Polyamide Material; Ball Bearing; Chrome Steel Insert; Relubricatable; Open Cap
Part #
59204ZB (UFLX204-20ME-OEC)
BDI #
25160178
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/59204ZB-(UFLX204-20ME-OEC)/p/25160178
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.88
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Flange Block Bearing
Product Specification
20MM Bore; 2 Bolt; Eccentric Collar Mounting; Black Polyamide Material; Ball Bearing; Chrome Steel Insert; Relubricatable; Open Cap
Long Description
Flange Block Bearing; 20MM Bore; 2 Bolt; Eccentric Collar Mounting; Black Polyamide Material; Ball Bearing; Chrome Steel Insert; Relubricatable; Open Cap

