PT INTERNATIONAL
PT INTERNATIONAL
CLFL211-55MM
PT INTERNATIONAL PT INTERNATIONAL
Description
CLFL211-55MM FLANGED BLOCK BRG ; 55MM SHAFT 2-BOLT CONCENTRIC LCK
Flange Block Bearing; 2 Bolt Flange Block; 55MM Bore; 184MM Bolt Circle Diameter; 184MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101008353
BDI #
18123352
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/CLFL211-55MM/p/18123352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.2
EAN
0800675259624
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
19 Millimeter
Relubricatable
Yes
Insert Part Number
CL211-55MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
4.85017
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 55MM Bore; 184MM Bolt Circle Diameter; 184MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
7.244 Inch | 184 Millimeter
Bore
2.165 Inch | 55 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Length Thru Bore
2.252 Inch | 57.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh