

DODGE
DODGE
F4B-DLM-112
DODGE DODGE
Description
F4B-DLM-112; 128848 FLANGED BLK BALL BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
F4B-DLM-112
BDI #
260147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-DLM-112/p/260147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.08
EAN
0782475890644
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
INS-DLM-112
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-DLM-112
Manufacturer Internal Number
128848
Weight / LBS
7.3
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Bolt Spacing
4.375 Inch | 111.13 Millimeter
Length Thru Bore
2.094 Inch | 53.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh