

PEER BEARING
PEER BEARING
HCFS210-31A-A
PEER BEARING PEER BEARING
描述
PEER BEARING HCFS210-31A-A
Flange Block Bearing; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 2-1/32" Length Thru Bore; Relubricatable; Contact Seals
制造商部件号
HCFS210-31A-A
BDI部件号
25117575
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/HCFS210-31A-A/p/25117575
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106798453
重量 / Kilogram
3.2
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 2-1/32" Length Thru Bore; Relubricatable; Contact Seals
详细描述
Flange Block Bearing; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 2-1/32" Length Thru Bore; Relubricatable; Contact Seals