https://www.bdiexpress.com/medias/INDASIFBXXXX-MBFPL-CLSD-BK-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0MnxpbWFnZS9qcGVnfGFHRXlMMmczWmk4eE1EYzJOemc1TWpRNE1EQXpNQzlKVGtSQlUwbEdRbGhZV0ZoZlRVSkdVRXhmUTB4VFJGOUNTMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZDhiMzUxMWZmYTYxZGM4ZjU5ZmI2MDVlZTgyNzkyYTNlOGEwYzExYTQyNjcyMjc1YTc2YmU1MjI5M2EyMjQyNg
https://www.bdiexpress.com/medias/INDASIFBXXXX-MBFPL-CLSD-BK-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0MnxpbWFnZS9qcGVnfGFHRXlMMmczWmk4eE1EYzJOemc1TWpRNE1EQXpNQzlKVGtSQlUwbEdRbGhZV0ZoZlRVSkdVRXhmUTB4VFJGOUNTMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZDhiMzUxMWZmYTYxZGM4ZjU5ZmI2MDVlZTgyNzkyYTNlOGEwYzExYTQyNjcyMjc1YTc2YmU1MjI5M2EyMjQyNg
AMI BEARINGS
AMI BEARINGS
MBFPL5CEB
AMI BEARINGS AMI BEARINGS
Description
MBFPL5CEB FLANGED BLOCK BEARING ; 25MM ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Part #
MBFPL5CEB
BDI #
102832
Details
231.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MBFPL5CEB/p/102832
Your Price
$ 231.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.345
EAN
0808250212354
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
MB5
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Black Housing | 1 Closed And 1 Open Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MBFPL5CEB
Weight / LBS
0.76
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.063 Inch | 27 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bore
0.984 Inch | 25 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

