348161
Flange Block Bearings
SEALMASTER
SEALMASTER
SFC-20C CR
SEALMASTER SEALMASTER
Description
SFC-20C CR ; POR NON RETURNABLE
Flange Block Bearing; 1-1/4" Bore; 4-1/8" Bolt Circle Diameter; 3 Bolt Flange Bracket; Standard Duty; Non-Expansion; Piloted Flange; Fluoropolymer Coated Cast Iron; Setscrew Locking Device; Contact Seal; 3/8" Flange Thickness; 5" Housing Outside Diameter
Part #
SFC-20C CR
BDI #
348161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFC-20C-CR/p/348161
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.771
EAN
0662461273074
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Flange Block Bearing
Product Specification
1-1/4" Bore; 4-1/8" Bolt Circle Diameter; 3 Bolt Flange Bracket; Standard Duty; Non-Expansion; Piloted Flange; Fluoropolymer Coated Cast Iron; Setscrew Locking Device; Contact Seal; 3/8" Flange Thickness; 5" Housing Outside Diameter
Long Description
Flange Block Bearing; 1-1/4" Bore; 4-1/8" Bolt Circle Diameter; 3 Bolt Flange Bracket; Standard Duty; Non-Expansion; Piloted Flange; Fluoropolymer Coated Cast Iron; Setscrew Locking Device; Contact Seal; 3/8" Flange Thickness; 5" Housing Outside Diameter