https://www.bdiexpress.com/medias/INDICIFBXXXX-SUCSFB-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDh8aW1hZ2UvanBlZ3xhRFprTDJnek1TOHhNRE13TXprNE5ETTJPVFk1TkM5SlRrUkpRMGxHUWxoWVdGaGZVMVZEVTBaQ1h6TkNURlJmTXpBd2VETXdNQzVxY0djfGZkZDU5YWRlMTM5YzM2M2ZmNjJhMzY5NmJjMTIzZDhiNDEyNWMxYjlhZmNjZDEyMWJlYWZjNGVhNjVmMTJkZmY
519709
Flange Block Bearings
IPTCI
IPTCI
SUCSFB 204 12
IPTCI IPTCI
Description
SUCSFB 204 12 FLANGE BLK BALL BRG ; 3/4" BORE 0" BOLT CIRCLE 3 HOLE
Flange Block Bearing; 3 Bolt Flange Bracket; 3/4" Bore; 7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SUCSFB 204 12
BDI #
519709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCSFB-204-12/p/519709
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.589
EAN
0080067566283
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
SUC204-12
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SUCSFB 204 12
Weight / LBS
1.3
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 3/4" Bore; 7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh