![UCFH208-108D1](/medias/INDNSKFBXXXX-UCFH-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMzJ8aW1hZ2UvanBlZ3xhR05pTDJobU55OHhNRFV3TlRZMk5URTFNVEF3Tmk5SlRrUk9VMHRHUWxoWVdGaGZWVU5HU0Y4elFreFVYek13TUhnek1EQXVhbkJufDc5NGQ0OGM1M2U1ZDZhZjhiZDg1NmJjNTdkMmEwNjkwNDNmMzBiZjczZjFiMmJiMDZhYzEwYTZhNjgyYmRlMzY)
![UCFH208-108D1](/medias/INDNSKFBXXXX-UCFH-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMzJ8aW1hZ2UvanBlZ3xhR05pTDJobU55OHhNRFV3TlRZMk5URTFNVEF3Tmk5SlRrUk9VMHRHUWxoWVdGaGZWVU5HU0Y4elFreFVYek13TUhnek1EQXVhbkJufDc5NGQ0OGM1M2U1ZDZhZjhiZDg1NmJjNTdkMmEwNjkwNDNmMzBiZjczZjFiMmJiMDZhYzEwYTZhNjgyYmRlMzY)
17761367
Flange Block Bearings
NSK
NSK
UCFH208-108D1
NSK NSK
Description
UCFH208-108D1 OFFSET FLANGE MOUNTED UNIT
Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/2" Bore; 1-39/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFH208-108D1
BDI #
17761367
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFH208-108D1/p/17761367
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.1
EAN
0029176542961
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC208-108D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
4
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/2" Bore; 1-39/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bolt Spacing
1.609 Inch | 40.869 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh