PT INTERNATIONAL
PT INTERNATIONAL
UKFL213-38
PT INTERNATIONAL PT INTERNATIONAL
Description
UKFL213-38 FLANGED BLOCK BEARING ; 2-3/8" 2-BOLT ADAPT MOUNT
Flange Block Bearing; 2 Bolt Flange Block; 2-3/8" Bore; 8.3" Bolt Circle Diameter; 8.27" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UKFL213-38
BDI #
18134634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKFL213-38/p/18134634
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.35
EAN
0800675190347
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.91 Inch
Relubricatable
Yes
Insert Part Number
UK213-38
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
5.18
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 2-3/8" Bore; 8.3" Bolt Circle Diameter; 8.27" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
2.56 Inch | 65.024 Millimeter
Nominal Bolt Circle Diameter Round
8.3 Inch | 211 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Bolt Spacing
8.27 Inch | 210.058 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh