https://www.bdiexpress.com/medias/INDM-BINSERT-BAL-MSL-SS-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NTV8aW1hZ2UvanBlZ3xhREEzTDJnNE1DOHhNREl3T0Rjek16TXpNVFE0Tmk5SlRrUk5MVUpKVGxORlVsUmZRa0ZNWDAxVFRGOVRVMTlEV1Y4ek1EQllNekF3TG1wd1p3fDVmZDc1N2E0NzRkZmM4Y2Y1MzUyYTdiNWM1OWVhMTIwYzJjY2I1ZDkzYjA4MzNmMWViYzgzZmE4ODU4NzRiYjg
19272641
Insert Bearings Cylindrical OD
LINKBELT
LINKBELT
MSL10-FFJF
LINKBELT LINKBELT
Description
MSL 10-FF JF INSERT BALL BEARING ; 5/8" SHAFT DIA
Insert Bearing; 5/8" Bore; Wide Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 31/32" Length Thru Bore; Not Relubricatable; Free Running FF Seal; No Snap Ring
Part #
2018586
BDI #
19272641
Details
198.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSL10-FFJF/p/19272641
Your Price
$ 198.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.11
EAN
0662864005470
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Free Running FF
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | 50 Percent Grease Fill | Flingers Only
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSL10-FFJF
Manufacturer Internal Number
5801741
Weight / LBS
0.24
Long Description
Insert Bearing; 5/8" Bore; Wide Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 31/32" Length Thru Bore; Not Relubricatable; Free Running FF Seal; No Snap Ring
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Length Thru Bore
0.969 Inch | 24.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh