PT INTERNATIONAL
PT INTERNATIONAL
SER207-35MM
PT INTERNATIONAL PT INTERNATIONAL
Description
SER207-35MM ; ER SERIES BEARING 35MM
Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.901MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
SER207-35MM
BDI #
18130134
Details
48.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SER207-35MM/p/18130134
Your Price
$ 48.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.635
EAN
0800675120917
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Slinger | Riveted Retainer
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.4
Long Description
Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.901MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Outer Race Width
0.945 Inch | 24 Millimeter
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.689 Inch | 42.901 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh