

PEER BEARING
PEER BEARING
FHS205-16
PEER BEARING PEER BEARING
描述
PEER FHS205-16 ; 轴承/带座轴承
Insert Bearing; 1" Bore; 2.047" Outside Diameter; 1.063" Width; Spherical Outer Race Profile; Set Screw Locking
制造商部件号
PEER FHS205-16
BDI部件号
21453999
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%BC%A7%E9%9D%A2%E5%A4%96%E5%BE%84/FHS205-16/p/21453999
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106012559
重量 / Kilogram
0.164
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
1" Bore; 2.047" Outside Diameter; 1.063" Width; Spherical Outer Race Profile; Set Screw Locking
详细描述
Insert Bearing; 1" Bore; 2.047" Outside Diameter; 1.063" Width; Spherical Outer Race Profile; Set Screw Locking