![INS-SCEZ-50M-SS](/medias/INDDODINSERT-BAL-SCEZ-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjR8aW1hZ2UvanBlZ3xhR015TDJneU9DOHhNRFkwT1RNek1UTXdNalF6TUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDFORFJWcGZVMU5mVTFCZk16QXdlRE13TUM1cWNHY3w5OTFkYzZkYTI4MTYzNTI4ZDc3OWE3OTg3NWZlNWE2MzQyM2U5ZmQwZDJmYmExZGFlNjNhMWQ1ZDVmYWEwNGVl)
![INS-SCEZ-50M-SS](/medias/INDDODINSERT-BAL-SCEZ-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjR8aW1hZ2UvanBlZ3xhR015TDJneU9DOHhNRFkwT1RNek1UTXdNalF6TUM5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDFORFJWcGZVMU5mVTFCZk16QXdlRE13TUM1cWNHY3w5OTFkYzZkYTI4MTYzNTI4ZDc3OWE3OTg3NWZlNWE2MzQyM2U5ZmQwZDJmYmExZGFlNjNhMWQ1ZDVmYWEwNGVl)
259841
Insert Bearings Spherical OD
DODGE
DODGE
INS-SCEZ-50M-SS
DODGE DODGE
Description
INS-SCEZ-50M-SS INSERT BALL BRG
Insert Bearing; 50MM Bore; 49.3MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Triple Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
127867
BDI #
259841
Details
419.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SCEZ-50M-SS/p/259841
Your Price
$ 419.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.726
EAN
0782476481230
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Stainless Steel Insert
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.6
Long Description
Insert Bearing; 50MM Bore; 49.3MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Triple Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.941 Inch | 49.3 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh