176933
Insert Bearings Spherical OD
BOSTON GEAR
BOSTON GEAR
NBG15 1 1/16
BOSTON GEAR BOSTON GEAR
Description
NBG15 1 1/16 MOUNTED BEARING ; NON RETURNABLE SS INNER RACE
Insert Bearing; 1-1/16" Bore; 1-9/64" Length Thru Bore; Wide Inner Ring; Spherical; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
68886
BDI #
176933
Details
194.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NBG15-1-1-16/p/176933
Your Price
$ 194.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.284
EAN
0781711688861
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.bostongear.com
Long Description
Insert Bearing; 1-1/16" Bore; 1-9/64" Length Thru Bore; Wide Inner Ring; Spherical; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.141 Inch | 28.981 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh