PT INTERNATIONAL
PT INTERNATIONAL
SB206-17
PT INTERNATIONAL PT INTERNATIONAL
Description
SB206-17 INSERT BALL BEARING ; 1-1/16" SHAFT SETSCREW
Insert Bearing; 1-1/16" Bore; 1.18" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SB206-17
BDI #
18129925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB206-17/p/18129925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.299
EAN
0800675118983
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.66139
Long Description
Insert Bearing; 1-1/16" Bore; 1.18" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.063 Inch | 27 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Length Thru Bore
1.18 Inch | 29.972 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh