

PT INTERNATIONAL
PT INTERNATIONAL
SUC209-45MM
PT INTERNATIONAL PT INTERNATIONAL
Description
SUC209-45MM INSERT BEARING ; 45MM STAINLESS STEEL
Insert Bearing; 45MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SUC209-45MM
BDI #
18131815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SUC209-45MM/p/18131815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.906
EAN
0800675135720
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Stainless Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.54324
Long Description
Insert Bearing; 45MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.346 Inch | 85 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh