![VS-S219](/medias/INDBROINSERT-BAL-VSS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjZ8aW1hZ2UvanBlZ3xhR1ptTDJoa01pOHhNRGN4TVRJMU5ERTNNVFkzT0M5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaVFUxOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fGJkMDY1ODRlODNhMzcxNTRlNWNjN2IyYjM4MDljMzg2YTU3NGVhZWNkY2UxYWUzYTI3YWVmZDA2MWRhODVjNDY)
![VS-S219](/medias/INDBROINSERT-BAL-VSS-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjZ8aW1hZ2UvanBlZ3xhR1ptTDJoa01pOHhNRGN4TVRJMU5ERTNNVFkzT0M5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaVFUxOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fGJkMDY1ODRlODNhMzcxNTRlNWNjN2IyYjM4MDljMzg2YTU3NGVhZWNkY2UxYWUzYTI3YWVmZDA2MWRhODVjNDY)
333404
Insert Bearings Spherical OD
BROWNING
BROWNING
VS-S219
BROWNING BROWNING
Description
VS-S219 INSERT BEARING ; NON-RETURNABLE STAINLESS STEEL
Insert Bearing; 1-3/16" Bore; 1-1/2" Length Thru Bore; Wide Inner Ring; 3/4" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
764108
BDI #
333404
Details
335.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/VS-S219/p/333404
Your Price
$ 335.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.409
EAN
0662460400792
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Corrosion Resistant | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VS-S219
Manufacturer Internal Number
764108
Weight / LBS
0.73
Long Description
Insert Bearing; 1-3/16" Bore; 1-1/2" Length Thru Bore; Wide Inner Ring; 3/4" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh