Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS UC204 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101276-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQxMzd8aW1hZ2UvanBlZ3xhR0poTDJoa1pTOHhNREEzTmpZMU16QXlOek0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFeU56WmZNekF3V0RNd01DNXFjR2N8MjlhZDQ0N2I3ZTkxZDhkMWU0YTk5YjNjYjYxZWQ0NDQzNDI4NzJmYWUzOGRiZDUzMDljNWQ3MGEzZTEyMTJhMw
25101276 Mounted Units & Inserts 

KBS BEARING KBS BEARING

SS UC204

Description

KBS BEARING SS UC204

Insert Bearing; 20MM Bore; 47MMOutside Diameter; 31MM Outer Race Width; 17MM Length Thru Bore; Ball Bearing; Set Screw Locking; Wide Inner Ring; Stainless Steel Material; Relubricatable

Part #

SS UC204

BDI #
25101276

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KBS BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.3
Product Group - BDI
B00234
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Weight / LBS
0.35274
Product Detail
Insert Bearing
Product Specification
20MM Bore; 47MMOutside Diameter; 31MM Outer Race Width; 17MM Length Thru Bore; Ball Bearing; Set Screw Locking; Wide Inner Ring; Stainless Steel Material; Relubricatable
Long Description
Insert Bearing; 20MM Bore; 47MMOutside Diameter; 31MM Outer Race Width; 17MM Length Thru Bore; Ball Bearing; Set Screw Locking; Wide Inner Ring; Stainless Steel Material; Relubricatable