Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KGHK25-B-PP-AS https://www.bdiexpress.com/medias/INDINAPBXXXX-LNR-KGHK-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzh8aW1hZ2UvanBlZ3xhREJqTDJnMU9TODVNekUxTURZek9EVTNNVGd5TG1wd1p3fDNjMTY5M2E0MDc0YjhmOWZmMWM1MTY1NmFiZmI5MWJjNTQ4MmYyMjJiN2NiZDUyODYwZTRkNGNmNTgzN2E3YmE
1174643 Pillow Blocks 

INA INA

KGHK25-B-PP-AS

Description

KGHK25-B-PP-AS LINEAR BALL BEARING UNIT ; 25MM X 52.5MM X 60MM

25MM Bore; 27MM Base to Center Height; 48MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 40MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; KH2540PPAS; 2 Seals; Non-Adjustable; No Self Aligning

Part #

KGHK25-B-PP-AS

BDI #
1174643

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.295
EAN
4012802606485
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KH2540PPAS
Self Aligning
No
Inch - Metric
Metric
Other Features
Compact Duty | M6 Bolt | Greased
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KGHK25-B-PP-AS
Weight / LBS
0.595
Long Description
25MM Bore; 27MM Base to Center Height; 48MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 40MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; KH2540PPAS; 2 Seals; Non-Adjustable; No Self Aligning
Base to Center Height
1.063 Inch | 27 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Center Across Shaft
1.9 Inch | 48 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh