EJMM3212T
Description
EJMM3212T PUMP MOTOR ; 5HP 3465RPM 3PH 60HZ 182JM 3622M OPSB F1
Part # EJMM3212T
BDI # 127044
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3555
Description
CEWDM3555 WASHDOWN DUTY MOTOR ; 2HP 3490RPM 3PH 60HZ 56HCY 3526M TEFC F1
Part # CEWDM3555
BDI # 125964
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM3120T
Description
EM3120T GENERAL PURPOSE MOTOR ; 1.5HP 3490RPM 3PH 60HZ 3518M N
Part # EM3120T
BDI # 127274
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3550T
Description
EM3550T GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 3520M 143T N
Part # EM3550T
BDI # 127321
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EJMM3550T
Description
EJMM3550T PUMP MOTOR ; 1.5HP 3500RPM 3PH 60HZ 3520M N
Part # EJMM3550T
BDI # 127052
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted