i-16
Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4406
BDI # 17103163
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
191231.00
Description
191231.00 AC MOTOR ; 1/2HP 56C 575V 1800RPM 3PH
Part # 19123100
BDI # 17099222
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Inverter Duty
Mounting Method:
C-Face | Foot Mounted
5KE49UN8416
Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
Part # K2010
BDI # 17092144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
131849.00
Description
131849.00 AGRICULTURAL MOTOR ; 5-7 5HP 3450RPM 184 DP 208-230/460V
Part # 131849.00
BDI # 20181286
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Other Features:
Current Rating 12.9-12.5/6.2 Ampere | 2 Poles
Mounting Method:
Rigid
100146.00
Description
100146.00 GENERAL PURPOSE MOTOR ; 3/4H 1725R S56 DP 208-230-460V 3PH 60HZ
Part # 100146.00
BDI # 20183331
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient