Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 7

Next

Compare
L1317-50

COMPARE

L1317-50

Description
L1317-50 GENERAL AC MOTOR ; 2/1.5KW 2910RPM 1PH 50HZ 56 3536LC OPEN

BALDOR-RELIANCE

Part # L1317-50

BDI # 129387

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.94
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1218

COMPARE

M1218

Description
M1218 AC MOTOR ; .5/.22HP 1750/1170RPM 3PH 60HZ 56 3516M

BALDOR-RELIANCE

Part # M1218

BDI # 129715

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.07
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.22 | 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
RL1304A277

COMPARE

RL1304A277

Description
RL1304A277 FAN/BLOWER MOTOR ; .5HP/1725RPM/1PH/OPEN/NEMA 56

BALDOR-RELIANCE

Part # RL1304A277

BDI # 130456

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
RL1301A277

COMPARE

RL1301A277

Description
RL1301A277 FAN/BLOWER MOTOR ; .33HP/1725RPM/1PH/OPEN/NEMA 56

BALDOR-RELIANCE

Part # RL1301A277

BDI # 130454

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
L1307-50

COMPARE

L1307-50

Description
L1307-50 GENERAL AC MOTOR ; .75/.56KW 1450RPM 1PH 50HZ 56 3524LC OPE

BALDOR-RELIANCE

Part # L1307-50

BDI # 129373

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.07
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY