RL1304A277
Description
RL1304A277 FAN/BLOWER MOTOR ; .5HP/1725RPM/1PH/OPEN/NEMA 56
Part # RL1304A277
BDI # 130456
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Resilient
RL1310A277
Description
RL1310A277 FAN/BLOWER MOTOR ; 1HP/1725RPM/1PH/OPEN/NEMA 56/56H
Part # RL1310A277
BDI # 130462
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Resilient
RL1301A277
Description
RL1301A277 FAN/BLOWER MOTOR ; .33HP/1725RPM/1PH/OPEN/NEMA 56
Part # RL1301A277
BDI # 130454
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
HVAC
Mounting Method:
Resilient
RL1307A277
Description
RL1307A277 FAN/BLOWER MOTOR ; .75HP 1725RPM 1PH 60HZ 56H 3428L OPEN F1
Part # RL1307A277
BDI # 130459
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Resilient