D311;056C34F5301
Description
056C34F5301 GP AC MOTOR ; 1/2HP 3450RPM TEFC 56C 1/60/115/208230V
Part # D311
BDI # 22326304
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.4/4 To 4.2 Ampere | 2 Poles
Mounting Method:
Bolt-On
D312;056C34F5302
Description
056C34F5302 FAN/BLOWER MOTOR ; 3/4HP 3450RPM TEFC 56C 1/60/115/208230V
Part # D312
BDI # 22326306
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6/5.3 To 5.3 Ampere | 2 Poles
Mounting Method:
Bolt-On
G359;056C34F5310
Description
056C34F5310 GP AC MOTOR ; 1HP 3450RPM TEFC 56 1/60/115/208230V
Part # G359
BDI # 22326314
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method:
Rigid
T015;056C34F5339
Description
056C34F5339 POWER TOOL MOTOR ; 1HP 3600RPM TEFC 56 1/60/115/208230V
Part # T015
BDI # 22326326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method:
Rigid
D314;056B34F5326
Description
056B34F5326 GP AC MOTOR ; 11/2HP 3450 TEFC 56C 1PH 115/208230V
Part # D314
BDI # 22326116
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.2/7.7 To 7.1 Ampere | 2 Poles
Mounting Method:
Bolt-On