L1511T
Description
L1511T GENERAL PURPOSE AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215T 3740L OPEN F1
Part # L1511T
BDI # 129430
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
EM3771T
Description
EM3771T GENERAL PURPOSE AC MOTOR ; 10HP 3485RPM 3PH 60HZ 215T 0730M TEFC F1
Part # EM3771T
BDI # 127397
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3314T
Description
EM3314T GENERAL PURPOSE MOTOR ; 15HP 3490RPM 3PH 60HZ 215T 3734M OPSB F1
Part # EM3314T
BDI # 127312
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3771T-4
Description
ECP3771T-4 SEVERE DUTY MOTOR ; 10HP 3500RPM 3PH 60HZ 215T 0742M TEFC F1
Part # ECP3771T-4
BDI # 126645
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
L3711T
Description
L3711T GENERAL PURPOSE AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215T 3744LC TEFC F
Part # L3711T
BDI # 129528
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.02
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted