IDM2332T
Description
IDM2332T INVERTER DUTY MOTOR ; 60M 6P TEBC HOR 256TC TSTATS INV DUTY
Part # IDM2332T
BDI # 128868
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.07
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
IDM2334T-5
Description
IDM2334T-5 INVERTER DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTAT INV DUTY
Part # IDM2334T-5
BDI # 128872
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.15
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted
IDNM2238T
Description
IDNM2238T INVERTER DUTY MOTOR ; 10HP 1770RPM 3PH 60HZ 256TC 0948M TENV
Part # IDNM2238T
BDI # 128901
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.05
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
IDM2334T
Description
IDM2334T INVERTER DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTATS INV DUTY
Part # IDM2334T
BDI # 128871
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.07
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted
CEM4106T
Description
CEM4106T GENERAL PURPOSE AC MOTOR ; 20HP 3520RPM 3PH 60HZ 256TC 0936M TEFC F
Part # CEM4106T
BDI # 125835
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted