CXT3304T
Description
CXT3304T AC MOTOR ; 30HP 1760RPM 3PH 60HZ 286TC 1056M TEFC F
Part # CXT3304T
BDI # 26356388
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
CECP84104T-4
Description
CECP84104T-4 GENERAL PURPOSE AC MOTOR ; 30HP 286TC FRM 1800RPM 460VAC
Part # CECP84104T-4
BDI # 125720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP4104T
Description
CECP4104T GENERAL PURPOSE AC MOTOR ; 30HP 286TC FRM 1800RPM 230/460VAC
Part # CECP4104T
BDI # 125685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM4104T
Description
CEM4104T GENERAL PURPOSE AC MOTOR ; 30HP 286TC FRM 1800RPM 230/460VAC
Part # CEM4104T
BDI # 125833
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted