Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
5KCR49WN0270

COMPARE

5KCR49WN0270

Description
5KCR49WN0270 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56HZ 1/60/115/208-230V

LEESON

Part # C193

BDI # 20182728

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 22 Ampere | 4 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM24521

COMPARE

LM24521

Description
LM24521 ; POR 1.5 HP 1750 115/230 TEFC 56HZ

LEESON

Part # LM24521

BDI # 559036

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY