L1307-50
Description
L1307-50 GENERAL PURPOSE AC MOTOR ; .75HP 1425RPM 1PH 50HZ 56 3524L OPEN F1
Part # L1307-50
BDI # 129373
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
L1306-50
Description
L1306-50 GENERAL PURPOSE AC MOTOR ; .75HP 2850RPM 1PH 50HZ 56 3424L OPEN F1
Part # L1306-50
BDI # 129370
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.01
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
L3506-50
Description
L3506-50 GENERAL PURPOSE AC MOTOR ; .75HP 2850RPM 1PH 50HZ 56 3520L TEFC F1
Part # L3506-50
BDI # 129465
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
L3507-50
Description
L3507-50 GENERAL PURPOSE AC MOTOR ; .75HP 1425RPM 1PH 50HZ 56 3524L TEFC F1
Part # L3507-50
BDI # 129467
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted