M1226T
Description
M1226T AC MOTOR ; 10/4.4HP 1740/1160RPM 3PH 60HZ 254T 3750
Part # M1226T
BDI # 129723
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
22.25
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
4.4 | 10HP
Mounting Method:
Foot Mounted