Page 1 of 43

Next

Compare
WCM3714T

COMPARE

WCM3714T

Description
WCM3714T ; 10HP 1770RPM 3PH 215TCZ 3740M

BALDOR-RELIANCE

Part # WCM3714T

BDI # 132036

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Pump Motor
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL5018

COMPARE

CL5018

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # CL5018

BDI # 126097

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 19.56
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDXM7547T

COMPARE

IDXM7547T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # IDXM7547T

BDI # 128985

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.65
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M3710T-5

COMPARE

M3710T-5

Description
M3710T-5 ; 7.5HP 575VAC 3PH 213T MOTOR

BALDOR-RELIANCE

Part # M3710T-5

BDI # 18453693

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 17.89
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JPM3714T

COMPARE

JPM3714T

Description
JPM3714T 3PH AC MOTOR

BALDOR-RELIANCE

Part # JPM3714T

BDI # 129231

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY