ECP84115T-5
Description
ECP84115T-5 SEVERE DUTY MOTOR ; 50HP 1770RPM 3PH 60HZ 326T TEFC F1
Part # ECP84115T-5
BDI # 126830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECTM4115T
Description
ECTM4115T COOLING TOWER MOTOR ; 50 AIR OVERHP 1775RPM 3PH 60HZ 326T 1272
Part # ECTM4115T
BDI # 126907
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECP84117T-4
Description
ECP84117T-4 SEVERE DUTY MOTOR ; 30HP 1180RPM 3PH 60HZ 326T TEFC F1
Part # ECP84117T-4
BDI # 126831
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2543T
Description
EM2543T GENERAL PURPOSE MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 4256M OPSB F1
Part # EM2543T
BDI # 127218
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
IDM4115T
Description
IDM4115T INVERTER DUTY MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEBC F1
Part # IDM4115T
BDI # 128898
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
39.24
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Mounting Method:
C-Face | Foot Mounted