EM2551T
Description
EM2551T GENERAL PURPOSE MOTOR ; 75HP 1775RPM 3PH 60HZ 365T 4462M OPSB F1
Part # EM2551T
BDI # 127237
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EFM2547T
Description
EFM2547T GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F2
Part # EFM2547T
BDI # 126924
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHFM2539T
Description
EHFM2539T GENERAL PURPOSE HVAC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F2
Part # EHFM2539T
BDI # 126949
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
IDM4115T
Description
IDM4115T INVERTER DUTY MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEBC F1
Part # IDM4115T
BDI # 128898
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
39.24
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Mounting Method:
C-Face | Foot Mounted
IDM4117T
Description
IDM4117T INVERTER DUTY MOTOR ; 64M 6P TEBC HOR 326T INV DUTY TSTATS
Part # IDM4117T
BDI # 128899
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
39.24
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted