5KH39QN5523
Description
5KH39QN5523 GP AC MOTOR ; 1/4HP 1725RPM DP 56Z 1/60/115V
Part # 4359
BDI # 17103135
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
Resilient
5KH39QN5526X
Description
5KH39QN5526X FAN AND BLOWER MOTOR ; 1/4HP 1725RPM DP 56Z 1/60/115V
Part # 4363
BDI # 17103138
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Resilient
CHM345A
Description
CHM345A AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56YZ 3416M TEAO F1
Part # CHM345A
BDI # 126029
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
GSL3509M
Description
GSL3509M AC MOTOR ; 1.5HP 1735RPM 1PH 60HZ 56Z 3523LC TEFC F
Part # GSL3509M
BDI # 128749
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.29
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
CHM545A
Description
CHM545A AC MOTOR ; 1HP 1725RPM 3PH 60HZ 56YZ 3428M TEAO F1
Part # CHM545A
BDI # 126033
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Commercial Duty
Mounting Method:
Resilient