IDM3664T
Description
IDM3664T INVERTER DUTY MOTOR ; 2HP 1165RPM 3PH 60HZ 184TC 0642M TEBC F1
Part # IDM3664T
BDI # 128882
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.71
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
ZDM3664T
Description
ZDM3664T VECTOR DUTY MOTOR ; 2HP 1165RPM 3PH 60HZ 184TC 0642M TEBC F1
Part # ZDM3664T
BDI # 132146
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted