GDL1605T
Description
GDL1605T AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184TZ 3646LC ODTF F
Part # GDL1605T
BDI # 127942
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.06
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
UCC5700
Description
UCC5700 AC MOTOR ; 5-7HP 3450RPM 1PH 60HZ 184TZ 3634C OPEN
Part # UCC5700
BDI # 130639
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.38
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Mounting Method:
Foot Mounted
UCC7100
Description
UCC7100 AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 184TZ 3640C OPEN
Part # UCC7100
BDI # 130640
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10HP
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7HP
Other Features:
Crop Dryer
Mounting Method:
Foot Mounted