111321.00
Description
111321.00 AGRICULTURAL MOTOR ; 1/2HP 1075RPM 56H TENV
Part # 111321.00
BDI # 20181779
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Resilient
5KC48UN6052X
Description
5KC48UN6052X GP AC MOTOR ; 1/2HP 1140RPM DP 56 1/60/115/230V
Part # C552
BDI # 20181722
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.4 Ampere | 6 Poles
Mounting Method:
Resilient
C264;5KC49UN6065
Description
5KC49UN6065 GP AC MOTOR ; 1/2HP 1200RPM TEFC 56 1/60/115/230V
Part # C264
BDI # 20181726
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.4 Ampere | 6 Poles
Mounting Method:
Rigid
C1264;5KC48UN6052
Description
5KC48UN6052 GP AC MOTOR ; 1/2HP 1200RPM DP 56 1/60/115/230V
Part # C1264
BDI # 20181724
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.4 Ampere | 6 Poles
Mounting Method:
Resilient
CHC365A
Description
CHC365A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1100RPM 1PH 60HZ 56YZ 3428C TEAO F1
Part # CHC365A
BDI # 126017
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Resilient