L3509-50
Description
L3509-50 GENERAL AC MOTOR ; 1/.75KW 2890RPM 1PH 50HZ TEFC 3524LC 56
Part # L3509-50
BDI # 129473
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
L1309-50
Description
L1309-50 GENERAL AC MOTOR ; 1/KW .75 2850RPM 1PH 50HZ 56 3432LC OPEN
Part # L1309-50
BDI # 129378
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.51
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted