M1729T
Description
M1729T AC MOTOR ; 25/11HP 1760/1160RPM 3PH 60HZ 324T 1240M
Part # M1729T
BDI # 129776
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
30.28
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
11 | 25HP
Mounting Method:
Foot Mounted
ECP4110T-5
Description
ECP4110T-5 SEVERE DUTY MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4110T-5
BDI # 126673
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4111T
Description
ECP4111T SEVERE DUTY MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4111T
BDI # 126674
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4111T
Description
EM4111T GENERAL PURPOSE AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1072M TEFC F1
Part # EM4111T
BDI # 127430
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4111T-4
Description
ECP4111T-4 SEVERE DUTY MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4111T-4
BDI # 126675
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted