IDNM3665T
Description
IDNM3665T INVERTER AC MOTOR ; 5HP 1760RPM 3PH 60HZ 184TC 0640M TENV F1
Part # IDNM3665T
BDI # 128911
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.21
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
ZDNM3661T
Description
ZDNM3661T INVERTER DUTY AC MOTOR ; 3HP 1760RPM 3PH 60HZ 184TC 0632M TENV F1
Part # ZDNM3661T
BDI # 132170
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDWNM3611T
Description
ZDWNM3611T VECTOR DUTY AC MOTOR ; 3HP 1760RPM 3PH 60HZ 184TC 3640M TENV F1
Part # ZDWNM3611T
BDI # 132234
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty or Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDNM3661T
Description
IDNM3661T INVERTER AC MOTOR ; 3HP 184TC FRM 1800RPM 230/460VAC 60HZ
Part # IDNM3661T
BDI # 128910
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.21
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
IDWNM3611T
Description
IDWNM3611T INVERTER AC MOTOR ; 3HP 184TC FRM 1800RPM 230/460VAC 60HZ
Part # IDWNM3611T
BDI # 128963
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted