Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
WCL1508T

COMPARE

WCL1508T

Description
WCL1508T PUMP AC MOTOR ; 5HP 1725RPM 1PH 60HZ 213TCZ 3727L OPSB F

BALDOR-RELIANCE

Part # WCL1508T

BDI # 132025

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Pump Motor
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY