5KS49UN8387
Description
5KS49UN8387 GP AC MOTOR ; 3/4HP 1140RPM TEFC 143T 3/60/208230/460V
Part # EG289
BDI # 17090410
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3/1.5 Ampere | 6 Poles
Mounting Method:
Rigid
5K36MN342
Description
5K36MN342 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM TEFC 56C 3/60/208-230/460V
Part # K499
BDI # 17092124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.6 Ampere | 2 Poles
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
79.985
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Mounting Method:
Rigid
114629.00
Description
114629.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 208-230/460V
Part # 114629.00
BDI # 20181146
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3.2/1.6 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.66
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.9-3.8 Ampere | 6 Poles
Mounting Method:
Resilient Ring