119783.00
Description
119783.00 AGRICULTURAL MOTOR ; 3HP 1740RPM TEFC 208-230/460V 3PH 60HZ
Part # 119783.00
BDI # 24535799
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.9-8.6/4.3 Ampere | 4 Poles
Mounting Method:
Rigid
194001.00
Description
194001.00 WASHDOWN MOTOR ; 3HP 1800RPM 182TC 230/460V C182T17WK21
Part # 194001.00
BDI # 22501117
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
14.97
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
14.93
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
131463.00
Description
131463.00 ; POR .3H1800R182TFCV CT40C1C182T17FB32E
Part # 131463.00
BDI # 20181221
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method:
Rigid